9 in. IPS Straight PVC 45 Degree Elbow
Zeston® 9 in. IPS Straight PVC 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- HVAC
- Clean Bagged:
- No
- Collection:
- Zeston®
- Elbow Degree:
- 45 DD
- FM Approved:
- No
- Fitting Size 1:
- 9 in
- Fitting Size 2:
- 9 in
- Fitting Sizes:
- 9 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure Class:
- 9#
- UL Listed:
- No