1-1/8 in. Replacement Blade
1-1/8 in. Replacement Blade
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cuts in as little as one rotation – it’s that quick!
- Leaves clean, uncrushed, square cuts with no burs.
- An easier way to cut plastic tubing
- It fits in the palm of your hand!
- Great for easy use in tight spaces
Documents
Specifications
- Blade Length (in):
- 3/10 in
- Blade Material:
- Steel
- Blade Width (in):
- 4-1/2 in
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 1-1/8 in
- Height:
- 7 in
- Number of Tools Included:
- 1
- Origin:
- Global
- Tool Type:
- Replacement Blade
- Weight:
- 0.05 lb