General Pipe Cleaners

1-1/2 hp Drain Cleaning Machine with Hose and Nozzle

Part #GJM1000B  |  Manufacturer Part #JM-1000-B

Horsepower:

1-1/2 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compact, lightweight unit weighs just 23 lbs
  • Slide-Action™ chuck built into grip shield
  • Generates 1500 psi at 1.4 gpm, pulls only 13 amps
  • Pulse helps hose slide around tight bends and farther down the line
  • Water Sensor "senses" moving water and automatically shuts off motor if water isn't flowing
  • Rugged metal diamond plate case handles abuse in the field
  • Rubber feet protect countertops
  • Made in U.S.A.
  • Includes rubber gloves, 50' x 1/8" hose, 4 pc. nozzle set, water supply hose, shut off valve, universal faucet adapter, threaded faucet adapter

Specifications

AMP: 13

Application: Drain Cleaning

Brand Model Compatibility: General Pipe Cleaners

Cable Length ft : 50 ft

Color Finish: Silver

Color Finish Category: Silver Tones

Fits Pipe Size: 1-1/2 in - 3 in

Handle Material: Steel

Handle Type: Grip

Height: 11 in

Horsepower: 1-1/2 hp

IAPMO Listed: No

Length: 24 in

Material: Metal, Steel

Pipe Capacity: 1-1/2 in - 3 in

Type: GJM1000B

UL Listed: No

Width: 10-1/2 in