3/8 in. 4 gpm Angle Nozzle
3/8 in. 4 gpm Angle Nozzle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Jet nozzles for General Jet-Set™ sewer jetters
- Use with JM-2900 and JM-3000
- 1/8" 15° angle nozzle
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- Jet-set™ GJM1450A, GJM2900B, GJM3055 and GJM3080 Sewer Jetters
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic
- Fits Pipe Size:
- 3/8 in
- Flow Rate:
- 4 gpm
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 1 in
- Material:
- Hardened Steel, Stainless Steel
- Pressure - Maximum:
- 3000 psi
- Product Type:
- Angle Nozzle
- UL Listed:
- No
- Width:
- 1 in