3-1/2 in. Connector
3-1/2 in. Connector
Frequently Purchased Together
Product Details
- Can be put through 4" "P" traps
- Replacement female connector for 3/4" cable (twist on)
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Fits Pipe Size:
- 3/4 in
- Height:
- 1-1/4 in
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- Material:
- Steel
- Product Type:
- Connector
- Width:
- 2 in