6 in. Cutter
6 in. Cutter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use with 5/8" and 3/4" Flexicore® cables
- Heavy duty expansion cutter can pass through 3" pipe to reach and clean 6" pipe
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Fits Pipe Size:
- 3 in - 6 in
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Steel
- Pipe Capacity:
- 3 in - 6 in
- Product Type:
- Cutter
- Width:
- 3 in