3 in. Connector
3 in. Connector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Replacement Female connector for Flexicore Cables
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Fits Pipe Size:
- 3/8 in
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 3 in
- Material:
- Steel
- Product Type:
- Connector
- Width:
- 2 in