4 in. Rotary Saw Blade
4 in. Rotary Saw Blade
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with 1-1/4" sectional cables
- 4" rotary saw blade with "G" style connector
Documents
Specifications
- Brand Model Compatibility:
- 1-1/4 in Cable
- Product Type:
- Blade
- Size:
- 4 in
- UL Listed:
- No