6 x 3 in. Cutter

You last purchased this on
 
General Pipe Cleaners

6 x 3 in. Cutter

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Pipe Cleaners

6 x 3 in. Cutter

  • Fast #
  • Part #G3HDSC
  • Item #452173
  • Manufacturer Part #3HDSC
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Use with 5/8" & 3/4" Flexicore® cables
  • Heavy duty side cutters
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
General Pipe Cleaners
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
3 in
Height:
2 in
IAPMO Listed -:
No
Length:
6 in
Material:
Steel
Product Type:
Cutter
Width:
4 in