7 in. Cutter

You last purchased this on
 
General Pipe Cleaners

7 in. Cutter

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Pipe Cleaners

7 in. Cutter

  • Fast #
  • Part #G3HDB
  • Item #46814
  • Manufacturer Part #3HDB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For roots and other stoppages
  • Use with 5/8" & 3/4" Flexicore® cable
  • Heavy duty saw blade for drain maintenance cables
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
General Pipe Cleaners
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
1-1/4 in
Height:
3 in
IAPMO Listed -:
No
Length:
7 in
Material:
Steel
Product Type:
Cutter
Width:
4 in