General Pipe Cleaners
Closet Auger™ 6 ft. Auger Bag
Part #GBIT6FL | Item #4423764 | Manufacturer Part #B-I-T6FL
Length:
6 ftProduct Details
- Bagged individually for retail
- Double spring gives tremendous resistance to kinking
- Flexible downhead slides through bowl, springs around corners
- Vinyl bowl guard and vinyl handle with "grip clip" to attach cable
- Guaranteed against breaking for a full year
- Made in USA
Documents
Specifications
Application: Sanitation
Autofeed Cable: No
Brand Model Compatibility: General Pipe Cleaners
Cable Length ft : 6 ft
Collection: Closet Auger™
Color Finish: [Silver, Orange]
Color Finish Category: Silver Tones
Corded Cordless: Cordless
Handle Material: Plastic
Handle Type: Grip
Height: 2 in
IAPMO Listed: No
Length: 6 ft
Material: [Brass, Steel, Rubber]
Power Source: Manual
Tool Type: Toilet Auger
Width: 7 in
Entire Collection
-
Starting at $80.09
-
Starting at $22.95
-
Starting at $61.37
-
Starting at $86.41
-
Starting at $39.52
-
Starting at $36.96