Coupling Wrench for General Wire Spring Company Rodrunner Cutter Set 1-1/4 in. Sectional Cable
Coupling Wrench for General Wire Spring Company Rodrunner Cutter Set 1-1/4 in. Sectional Cable
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sectional cable coupling wrench for "L" style connector
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Handle Material:
- Plastic
- Handle Type:
- Grip
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Steel
- Product Type:
- Coupling Wrench
- Width:
- 5 in