• Cart

DESCRIPTION

  • Carries a one year warranty against defect or breakage
  • Comes with female connector
  • Features an unequalled strength and the right amount of flexibility
  • Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated

General Pipe Cleaners Flexicore® 3/8 X 35 Ft. Cable

G35HE2

Diameter:

3/8 in

SPECIFICATIONS

Application
Drain Cleaning
Brand Model Compatibility
General Pipe Cleaners
Cable Length ft
35 ft
Collection
Flexicore®
Color Finish
Silver
Color Finish Category
Silver Tones
Diameter
3/8 in
Fits Pipe Size
2 in - 4 in
Height
3 in
IAPMO Listed
No
Length
35 ft
Material
Spring Steel
Pipe Capacity
2 in - 4 in
Width
10 in

$75.56
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS