Flexicore® 25 ft. x 5/8 in. Cable

Part #G25EM4  |  Item #4044950  |  Manufacturer Part #25EM4

$106.97 EACH

Diameter:

5/8 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated
  • So tough it carries a one-year warranty against defect or breakage
  • Made in USA

Documents

Specifications

Application: Drain Cleaning

Brand Model Compatibility: General Pipe Cleaners

Cable Length ft : 25 ft

Collection: Flexicore®

Color Finish: Silver

Color Finish Category: Silver Tones

Diameter: 5/8 in

Fits Pipe Size: 3 in - 6 in

Height: 2-1/4 in

IAPMO Listed: No

Length: 25 ft

Material: Spring Steel

Pipe Capacity: 3 in - 6 in

Product Type: Cable

Width: 24 in