200 ft. Video Pipe Inspection System with Wi-Fi
Gen-Eye POD® 200 ft. Video Pipe Inspection System with Wi-Fi
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Color mini-camera offers crisp, clear picture in small drain lines
- Wi-Fi sends video to smartphone or tablet to record and send to customers
- Rugged frame can be operated vertically or horizontally
- Integral camera system – camera, reel, monitor in an all-in-one package
- Includes LED dimmer control, and AC/DC power cords
- Full size reel carries 200 ft. Gel-Rod® to inspect 3” to 10” lines
- 7” LCD color monitor mounted on a gooseneck for easier viewing
- 512 Hz Transmitter for easy camera location
- Includes: Gen-Eye with Wi-Fi; 200 ft gel-rod; color camera; open reel; 2", 3" and 6" trap skids; and Hot Spot Locator with Padded Bag
Documents
Specifications
- Application:
- Plumbing, Pipelines
- Autofeed Cable:
- No
- Cable Length (ft):
- 200 ft
- Collection:
- Gen-Eye POD®
- Fits Pipe Size:
- 3 in - 10 in
- GSA Approved:
- No
- Maximum Temperature:
- 122
- Portable:
- No
- Power Source:
- AC/DC
- Smart Home Enabled:
- No
- Tool Type:
- Inspection Camera
- UL Listed:
- No
- Volts:
- 110V
- Weight:
- 84 lb
- Wireless Communication - FEI:
- Wi-Fi