300 ft. x 3/8 in. Drain Snake
Jet-Set™ 300 ft. x 3/8 in. Drain Snake
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Powerful jet clears stubborn grease stoppages and ice
- For large lines and long runs, 8 dia. lines up to 600 ft. long
- 614 cc (20 hp) Honda engine with low oil shut off
- The 2 to 1 gear reducer extends pump life
- Heavy duty 3000 psi, 8 gpm triplex pump with Vibra-Pulse®
- Rides on four flat-free foam core tires and heavy duty easily maneuverable frame
- 300 ft. capacity removable hose reel with reel brake
- Does not include hose or nozzles
- Made in USA
- Jet-Set™ units can also be used as pressure washers
Specifications
- Application:
- Pipe Cleaning
- Cable Length (ft):
- 300 ft
- Collection:
- Jet-Set™
- Color Finish Name:
- Orange, Black
- Corded Cordless:
- Corded
- Diameter:
- 30 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fits Pipe Size:
- 1-1/2 in - 8 in
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 8 gpm
- Handle Type:
- Grip
- Height:
- 56 in
- Length:
- 43 in
- Material:
- Cast Iron, Plastic, Steel
- Material Type:
- Thermoplastic
- Pipe Capacity:
- 1-1/2 in - 8 in
- Power Source:
- Gas
- Pressure - Maximum:
- 3000 psi
- UL Listed:
- No
- Waterworks Application:
- Drainage
- Weight:
- 375 lb
- Width:
- 29 in