15 ft. x 1-1/4 in. Cable
RodRunner® 15 ft. x 1-1/4 in. Cable
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- "R" style connector
- 1-1/4" x 15' Left-hand Open-wound hollow standard duty cable section
Documents
Specifications
- Application:
- Drain Cleaning
- Cable Length (ft):
- 15 ft
- Collection:
- RodRunner®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 1-1/4 in
- Fits Pipe Size:
- 3 in - 10 in
- Height:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 15 ft
- Material:
- Steel
- Pipe Capacity:
- 3 in - 10 in
- Product Type:
- Cable
- UL Listed:
- No
- Width:
- 22 in