19 in. Drum

You last purchased this on
 
General Pipe Cleaners

Speedrooter 92® 19 in. Drum

  • Fast #
  • Part #GS92450
  • Item #4423620
  • Manufacturer Part #S92-450
3.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
General Pipe Cleaners

Speedrooter 92® 19 in. Drum

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Large drum with inner cage
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
General Wire Spring 3/4 in and 5/8 in Cable
Collection:
Speedrooter 92®
Color Finish Category:
Oranges
Color Finish Name:
Orange
Depth:
16-3/16 in
Height:
19 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
19 in
Material:
Steel
Power Source:
Gas
Product Type:
Drum
Return Pipe Connection:
1 in
Supply Pipe Connection Size:
1 in
Width:
19 in