200 ft. x 3/8 in. Hose

You last purchased this on
 
General Pipe Cleaners

Vander 200 ft. x 3/8 in. Hose

  • Fast #
  • Part #G200JH2
  • Item #1321276
  • Manufacturer Part #200JH2
4.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
General Pipe Cleaners

Vander 200 ft. x 3/8 in. Hose

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 200 ft. x 3/8" I.D. with NPT Male Fittings
  • Use with General's JM-2900 and JM-3000
  • High pressure jetting hose
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
JM-2900 Water jet
Cable Length (ft):
200 ft
Collection:
Vander
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
3/8 in
Diameter - Outside:
3/8 in
Faucet Part Type:
Handle
Fits Pipe Size:
4 in - 8 in
Handle Material:
Brass
Height:
8 in
IAPMO Listed -:
No
Length:
200 ft
Material:
Fiber Reinforced Plastic
Material Type:
Poly
Pipe Capacity:
2 in - 4 in
Product Type:
Hose
Weight:
19 lb
Width:
19 in