8 in x 120 in Plastic Round Duct Pipe

You last purchased this on
 
General Plastics

8 in x 120 in Plastic Round Duct Pipe

This product requires certification to purchase.
You last purchased this on
 
General Plastics

8 in x 120 in Plastic Round Duct Pipe

  • Fast #
  • Part #GHA08P
  • Item #3078966
  • Manufacturer Part #HA08P
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Separate volume controls are required
  • Fits high-flow custom shower
  • Features bell on one end.
  • Control Module and Trim included
  • Requires Certification

Documents


Specifications

Diameter:
8 in
Duct Size:
8 in
Length:
120 in
Material:
Plastic
Material Type:
PVC
Vent Duct Shape:
Round