40 in x 23 in x 12 in Equipment Pad 22 lbs 12 in Paper and Plastic

You last purchased this on
 
General Shelters of Texas

40 in x 23 in x 12 in Equipment Pad 22 lbs 12 in Paper and Plastic

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Shelters of Texas

40 in x 23 in x 12 in Equipment Pad 22 lbs 12 in Paper and Plastic

  • Fast #
  • Part #GPAD120
  • Item #2491076
  • Manufacturer Part #PAD120
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High efficiency
  • Maximum cooling
  • Long lasting
  • Resin impregnated virgin kraft paper
  • For use with evaporative cooling units
  • Self supporting
  • Requires Certification

Specifications

Allowable Load:
22 lbs
Brand Model Compatibility:
Mastercool HC43, HC44, HPC430, HPC440, CHC431, CHC432, CHC441, and CHC442 Evaporative Coolers
Height:
23 in
Length:
12 in
Material:
Paper, Plastic
Material Type:
Polymer
Size:
40 in x 23 in x 12 in
Width:
40 in