26 in. 60W 4-Light Candelabra E-12 Incandescent Chandelier in Burnished Brass
Beckham Classic 26 in. 60W 4-Light Candelabra E-12 Incandescent Chandelier in Burnished Brass
Frequently Purchased Together
Product Details
- 4 Torpedo Candelabra 60 watt light bulbs
- White linen fabric shades
- Featured in the decorative Beckham Classic collection
- Supplied with 15 feet of wire
- ETL listed for damp locations
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Beckham Classic
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Burnished Brass
- Cord Length:
- 15 ft
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 27-3/8 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 4
- Number of Tiers:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 8.6 lb
- Width:
- 26 in