23 in. 40W 24-Light Candelabra E-12 Incandescent Chandelier in Polished Nickel
Beckham Modern 23 in. 40W 24-Light Candelabra E-12 Incandescent Chandelier in Polished Nickel
Frequently Purchased Together
Product Details
- 24 Globe Shape Candelabra 40 watt light bulbs
- ETL listed for damp locations
- Featured in the decorative Beckham Modern collection
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Beckham Modern
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 30-1/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 24
- Number of Tiers:
- 2
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Modern
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 40 W
- Weight:
- 24.5 lb
- Width:
- 23 in