3 x 84 in. Lamp and Post in Black
3 x 84 in. Lamp and Post in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- A great choice for your do-it-yourself project
- Decorative black finish to accent and brighten your room
- Featured in the decorative Outdoor Posts collection
- The preferred brand choice of builders and electricians
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 84 in
- Product Type:
- Lamp, Post
- Width:
- 3 in