38 in. 60W 6-Light Candelabra E-12 Incandescent Chandelier in Weathered Oak Wood with Antique Forged Iron
Allier 38 in. 60W 6-Light Candelabra E-12 Incandescent Chandelier in Weathered Oak Wood with Antique Forged Iron
Frequently Purchased Together
Product Details
- 6 B10 Torpedo Candelabra 60 watt light bulbs
- ETL listed for dry locations
- Featured in the decorative Allier collection
- Decorative weathered oak wood / antique forged iron finish to accent and brighten your room
- A great choice for your do-it-yourself project
- Supplied with 5 feet of weathered oak wood / antique forged iron chain
- Supplied with 15 feet of wire
- The preferred brand choice of builders and electricians
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Allier
- Color Finish Category:
- Browns
- Color Finish Name:
- Weathered Oak Wood/Antique Forged Iron
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 40-7/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Origin:
- Global
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 17 lb
- Width:
- 38 in