75W 1-Light Medium E-26 Outdoor Wall Sconce in Painted Brushed Steel
Boynton 75W 1-Light Medium E-26 Outdoor Wall Sconce in Painted Brushed Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1 A19 Medium 75 watt light bulb
- Clear seeded glass
- Featured in the decorative Boynton collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative painted brushed steel finish to accent and brighten your room
- ETL listed for wet locations
- Made from a unique composite material which is engineered to withstand the harshest environmental conditions and backed by a 5-year warranty.
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Boynton
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Painted Brushed Steel
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 13 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 12-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- StoneStrong
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 75 W
- Weight:
- 3.74 lb
- Width:
- 10-1/2 in