60 W 3-Light Cognac Candelabra Lantern in Grecian Bronze
Castle 60 W 3-Light Cognac Candelabra Lantern in Grecian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 A19 Candelabra 60 watt light bulbs
- UL listed for wet locations
- Featured in the decorative Castle collection
- The preferred brand choice of builders and electricians
- Decorative Grecian bronze finish to accent and brighten your room
- A great choice for your do-it-yourself project
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Castle
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Grecian Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Bent Beveled
- Height:
- 22-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Length:
- 14 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- NSF Certified:
- No
- Number of Lights:
- 3
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 12.8 lb
- Width:
- 9-1/4 in