100W 4-Light Medium E-26 Incandescent Vanity Fixture in Oil Rubbed Bronze

You last purchased this on
 
Generation Lighting

Concord 100W 4-Light Medium E-26 Incandescent Vanity Fixture in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Generation Lighting

Concord 100W 4-Light Medium E-26 Incandescent Vanity Fixture in Oil Rubbed Bronze

  • Fast #
  • Part #VVS19714ORB
  • Item #7554988
  • Manufacturer Part #VS19714ORB
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 4 A15 Medium 100 watt light bulbs
  • Opal glass shades
  • Featured in the decorative Concord collection
  • The preferred brand choice of builders and electricians
  • A great choice for your do-it-yourself project
  • Decorative oil rubbed bronze finish to accent and brighten your room
  • Fixture may be mounted in the up or down position
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Indoor
CARB OTC LEED Compliant:
No
Collection:
Concord
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Opal
Height:
10-1/8 in
Installation Type:
Wall Mount
Length:
6 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A15
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Glass, Steel
NSF Certified:
No
Number of Lights:
4
Origin:
Global
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Weight:
6.38 lb
Width:
30 in