36 in. 60W 9-Light Candelabra E-12 Incandescent Chandelier in Polished Nickel
Corinne 36 in. 60W 9-Light Candelabra E-12 Incandescent Chandelier in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 9 Torpedo Candelabra 60 watt light bulbs
- ETL listed for damp locations
- Featured in the decorative Corinne collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative polished nickel finish to accent and brighten your room
- Supplied with 7 feet of polished nickel chain
- Supplied with 20 feet of wire
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Corinne
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 40-3/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 9
- Number of Tiers:
- 2
- Origin:
- Global
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 25 lb
- Width:
- 36 in