Cynder 10W 1-Light LED Wall Sconce in Polished Chrome

Part #GLWB1851CHL1  |  Item #7555056  |  Manufacturer Part #WB1851CH-L1

$200.06 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Cynder collection
  • Undefined glass
  • Meets American with Disabilities Act standard extension requirements
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
  • Fixture may be mounted horizontal or vertical
  • Meets Title 24 energy efficiency standards
  • ETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative chrome finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

ADA Compliant

Specifications

ADA Compliant: Yes

Average Life: 50000

Bulb Type: LED

CARB OTC LEED Compliant: No

Collection: Cynder

Color Finish: Polished Chrome

Color Finish Category: Chromes

Color Rendering Index CRI : 90

Color Temperature: 3000

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: White Opal Etched

Height: 18 in

Installation Type: [Wall Mount, Horizontal Mount, Vertical Mount]

Lighting Style: Modern

Lumens: 900

Material: Steel

NSF Certified: No

Number Of Lights: 1

Origin: Global

Product Type: Fixture

Smart Home Enabled: No

Style: Modern

UL Listed: No

Volts: 120V

Watts: 10

Weight: 6.38

Width: 5-1/4 in