60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Espresso
Dakota 60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Espresso
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3 Torpedo Candelabra 60 watt light bulbs
- Clear seeded glass
- Featured in the decorative Dakota collection
- Decorative espresso finish to accent and brighten your room
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- CETL listed for wet locations
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Dakota
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 24-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 11 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 3
- Origin:
- Global
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Weight:
- 12.5 lb
- Width:
- 9-1/2 in