10-13/100 in. 100W 2-Light Wall Mount Medium E-26 Bath Light in Polished Nickel
Concord 10-13/100 in. 100W 2-Light Wall Mount Medium E-26 Bath Light in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 A21 Medium 100 watt light bulbs
- White opal etched glass shades
- Featured in the decorative Concord collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative polished nickel finish to accent and brighten your room
- UL listed for damp locations
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Concord
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 10-1/8 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- NSF Certified:
- No
- Number of Lights:
- 2
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 4.73 lb
- Width:
- 14 in