3-Light Medium E-26 Base Semi-Flushmount Fixture in Satin Nickel
Vintner 3-Light Medium E-26 Base Semi-Flushmount Fixture in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 A19 Medium 60 watt light bulbs
- White opal Etched glass shade
- Featured in the decorative Vintner collection
- The preferred brand choice of builders and electricians
- Meets Title 24 energy efficiency standards
- Easily converts to LED with optional replacement lamps
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Vintner
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Cord Length:
- 8 ft
- Diameter:
- 14-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 11-5/8 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Length:
- 14-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 8 lb
- Width:
- 14-1/2 in