40W 4-Light Incandescent Vanity Fixture in Polished Chrome
Paulson 40W 4-Light Incandescent Vanity Fixture in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4 A19 Medium 40 watt light bulbs
- Clear glass
- Featured in the decorative Paulson collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative chrome finish to accent and brighten your room
- Fixture may be mounted horizontal or vertical
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Paulson
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 29 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 4
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Period Inspired
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 40 W
- Weight:
- 12.98 lb
- Width:
- 4-3/4 in