8-19/50 in. 100W 3-Light Wall Mount Medium E-26 Bath Light in Roman Bronze
Aris 8-19/50 in. 100W 3-Light Wall Mount Medium E-26 Bath Light in Roman Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 A19 Medium 100 watt light bulbs
- White opal etched glass candle s and amber swirl art glass shades
- Featured in the decorative Aris collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative roman bronze finish to accent and brighten your room
- UL listed for damp locations
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Aris
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Roman Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 8-3/8 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Length:
- 25 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 3
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 13.92 lb