75W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Oil Rubbed Bronze
Lennon 75W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- 3 A19 Medium 75 watt light bulbs
- Ivory linen shade
- Featured in the decorative Lennon collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative oil rubbed bronze finish to accent and brighten your room
- ETL listed for damp locations
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Lennon
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 20 in
- Diameter:
- 20 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Ivory
- Height:
- 9-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 20 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 3
- Origin:
- Global
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 14.5 lb