14 in. 14W 1-Light Integrated LED Pendant in Satin Nickel
Oberlin 14 in. 14W 1-Light Integrated LED Pendant in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 Array Integrated 14 watt light bulb
- Fixture is supplied with 1 light bulb
- Featured in the decorative Oberlin collection
- Supplied with 15 feet of wire
- Meets Title 24 energy efficiency standards
- ETL listed for damp locations
- Advanced LED technology that warms in color when dimmed (2700K - 2200K).
- Undefined crystal glass
- Decorative satin nickel finish to accent and brighten your room
- A great choice for your do-it-yourself project
Specifications
- ADA Compliant:
- No
- Average Life:
- 50000 h
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Oberlin
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 14 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Crystal
- Height:
- 17-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Traditional
- Lumens:
- 1000
- Material:
- Crystal, Steel
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- Style:
- Modern
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 14 W
- Weight:
- 8.3 lb
- Width:
- 14 in