60W 6-Light Candelabra E-12 Incandescent Chandelier in Deep Abyss
Patrice 60W 6-Light Candelabra E-12 Incandescent Chandelier in Deep Abyss
Frequently Purchased Together
Product Details
- 6 Torpedo Candelabra 60 watt light bulbs
- ETL listed for damp locations
- Featured in the decorative Patrice collection
- Decorative deep abyss finish to accent and brighten your room
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Supplied with 15 feet of wire
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Patrice
- Color Finish Category:
- Greys
- Color Finish Name:
- Deep Abyss
- Depth:
- 47-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 15-1/2 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Rustic
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Origin:
- Global
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 23 lb
- Width:
- 10-3/8 in