8-1/2 x 18-1/4 in. 75W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Textured Black
Roscoe 8-1/2 x 18-1/4 in. 75W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Textured Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1 A19 Medium 75 watt light bulb
- White opal etched glass
- Featured in the decorative Roscoe collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative textured black finish to accent and brighten your room
- ETL listed for wet locations
- Made from a unique composite material which is engineered to withstand the harshest environmental conditions and backed by a 5-year warranty.
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Roscoe
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 8 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 18-1/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- StoneStrong
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 75 W
- Weight:
- 8 lb
- Width:
- 8-1/2 in