11 in. 60W 1-Light Ceiling Fan Kit
Sea Gull 11 in. 60W 1-Light Ceiling Fan Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixture is supplied with 1 light bulbs
- Fan Mount Only
- 3 Candelabra 60 watt light bulbs
- The preferred brand choice of builders and electricians
- Decorative frosted white finish to accent and brighten your room
- A great choice for your do-it-yourself project
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Sea Gull
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted White
- Energy Star Compliant:
- No
- Glass Type:
- White Faux Alabaster
- Height:
- 5-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Down Lighting
- Material:
- Glass
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11 in