Sea Gull 27W 3-Blade Ceiling Fan with 57 in. Blade Span in Aged Pewter

Part #M3DSTR57AGPD  |  Item #7333520  |  Manufacturer Part #3DSTR57AGPD

$511.17 EACH

Color/Finish: Aged Pewter

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Destin collection
  • 1 Array Integrated 20 watt light bulb
  • Fixture is supplied with 1 light bulb
  • Includes a green, energy-efficient DC motor
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
  • Remote included for easy operation
  • ETL listed for damp locations
  • A great choice for your do-it-yourself project

Documents

Specifications

ADA Compliant: No

AMP: [0.056, 0.2, 0.45]

Blade Finish: Light Grey/Weathered Oak

Blade Pitch: 16°

Blade Span: 57 in

Bulb Type: Integrated LED

CEC Compliant: For Sale in CA

CFM: 1060

Collection: Sea Gull

Color Finish: Aged Pewter

Color Finish Category: Pewter Tones

ETL Listed: Yes

Energy Star Compliant: No

Fan Speeds: 6

Indoor Outdoor: Indoor/Outdoor

Lighting Direction: Down Lighting

Lumens: 1060

Material: Steel

Number Of Blades: 3

Number Of Lights: 1

Power Source: Hardwired

UL Listed: No

Volts: 120V

Watts: 27