3.5W Torpedo Candelabra E-12 Base 2700 Kelvin Dimmable 120V with Clear Glass
Sea Gull 3.5W Torpedo Candelabra E-12 Base 2700 Kelvin Dimmable 120V with Clear Glass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ENERGY STAR® Qualified
- Meets Title 24 energy efficiency standards
- Featured in the decorative LED Lamp collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative undefined finish to accent and brighten your room
- cUL listed for dry locations
- Fixture is registered under California Energy Commission
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Sea Gull
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Temperature:
- 2700
- Diameter:
- 1-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Clear
- Green Product:
- Yes, Energy Star
- Height:
- 4-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Type:
- LED
- Lumens:
- 350
- Lumens per Watt:
- 100
- Number Of Hours:
- 15000 h
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 3.5 W