4-69/100 in. Hard Wired Wall Remote Control
Sea Gull 4-69/100 in. Hard Wired Wall Remote Control
Frequently Purchased Together
Product Details
- A great choice for your do-it-yourself project
- Decorative white finish to accent and brighten your room
- Featured in the decorative NEO Remote Control collection
- The preferred brand choice of builders and electricians
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Sea Gull
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 4-69/100 in
- Power Source:
- Hardwired
- Product Type:
- Remote Control
- UL Listed:
- No
- Width:
- 2-47/50 in