5-Blade Ceiling Fan in Polished Nickel
Sea Gull 5-Blade Ceiling Fan in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 44 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4262 ft3/min
- Ceiling Fan Blade Finish:
- Walnut
- Collection:
- Sea Gull
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Energy Star Compliant:
- No
- Glass Type:
- Matte Opal
- Height:
- 15-3/5 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Halogen
- Number of Blades:
- 5
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 75 W