54 in. 68W 5-Blade Ceiling Fan with LED Light in Brushed Steel
Sea Gull 54 in. 68W 5-Blade Ceiling Fan with LED Light in Brushed Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 Array Integrated 10 watt light bulb
- Fixture is supplied with 1 light bulb
- Featured in the decorative Piper collection
- Decorative brushed steel finish to accent and brighten your room
- UL listed for dry locations
- A great choice for your do-it-yourself project
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
- Includes ceiling fan uplight for dynamic lighting effects
Specifications
- ADA Compliant:
- No
- Blade Pitch:
- 12°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5415 ft3/min
- Ceiling Fan Blade Finish:
- Brushed Pewter
- Collection:
- Sea Gull
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Energy Star Compliant:
- No
- Height:
- 21-1/2 in
- Indoor Outdoor:
- Indoor
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Blades:
- 5
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 65.74 W