6-1/2 x 12-1/2 in. 60 W 2-Light Medium Flush Mount Close-to-Ceiling Fixture in Heirloom Bronze
Geary 6-1/2 x 12-1/2 in. 60 W 2-Light Medium Flush Mount Close-to-Ceiling Fixture in Heirloom Bronze
Frequently Purchased Together
Product Details
- 2 A19 Medium 60 watt light bulbs
- Satin Etched glass diffuser
- Featured in the decorative Geary collection
- Meets Title 24 energy efficiency standards
- Easily converts to LED with optional replacement lamps
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Geary
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Heirloom Bronze
- Cord Length:
- 6-1/2 ft
- Diameter:
- 12-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Satin Etched
- Height:
- 5-1/2 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Length:
- 12-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 2
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 3.2 lb
- Width:
- 12-1/2 in