60 in. 5-Blade Ceiling Fan in Roman Bronze
Sea Gull 60 in. 5-Blade Ceiling Fan in Roman Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 B10 Torpedo Candelabra 60 watt light bulbs
- Fixture is supplied with 1 light bulbs
- Featured in the decorative Colony Super Max Plus collection
- A great choice for your do-it-yourself project
- Fixture is operated with a pull chain
- C-UL-US listed for damp locations
- Flush mount hardware is included
- matte white glass
Specifications
- ADA Compliant:
- No
- AMP:
- 0.58
- Blade Pitch:
- 12°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6817 ft3/min
- Ceiling Fan Blade Finish:
- Bronze/American Walnut
- Collection:
- Sea Gull
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Roman Bronze™
- Energy Star Compliant:
- No
- Glass Type:
- Matte White
- Height:
- 18-1/2 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Blades:
- 5
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 72 W