Frosted Glass
Sea Gull Frosted Glass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Decorative frosted white finish to accent and brighten your room
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
Specifications
- ADA Compliant:
- No
- Collection:
- Sea Gull
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted White
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 4-1/2 in
- Indoor Outdoor:
- Indoor
- Power Source:
- Hardwired