Sea Gull Handheld Remote Control Transmitter in White

Part #MMCRC1  |  Item #4782741  |  Manufacturer Part #MCRC1

$102.96 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Featured in the decorative NEO Remote Control collection
  • A great choice for your do-it-yourself project
  • Decorative white finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Collection: Sea Gull

Color Finish: White

Color Finish Category: Whites

Energy Star Compliant: No

Power Source: Hardwired

Type: Remote Control Transmitter

UL Listed: No