Teva 60W 1-Light Medium E-26 Incandescent Wall Sconce in Antique Bronze

Part #GLWB1860ANBZ  |  Item #7334895  |  Manufacturer Part #WB1860ANBZ

$173.99 EACH

Color/Finish: Antique Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Teva collection
  • 1 A19 Medium 60 watt light bulb
  • White shantung shade
  • ETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative antique bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Teva

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: White

Height: 30 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Ambient Lighting

Lighting Style: Transitional

Material: Steel

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Transitional

UL Listed: No

Volts: 120V

Watts: 60

Weight: 3.84

Width: 11-1/2 in